
S32DRZ30591510
Mfr # S32DRZ30591510
Zoro # G801916248
product price: $874.99
/ea
Free Shipping & Returns
Key Features
Inscribed Circle
3/8"
Hand
Right-Hand
Primary Application
Drilling
Series
DRZ
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S32DRZ30591510
Zoro #
G801916248
UPC #
-
Country of Origin
United States
Dimensions
Cutter Diameter
1.2008 in
Details
Item
S32DRZ30591510
Inscribed Circle
3/8"
Hand
Right-Hand
Primary Application
Drilling
Series
DRZ
Material
Steel
Shank Type
Standard Length
Description
S32DRZ30591510
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.