Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S40DRZ5215615

  • Mfr # S40DRZ5215615

  • Zoro # G901916223


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Hand
Right-Hand
Series
DRZ
Material
Steel
Cutter Diameter
2.0473 in
Shank Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40DRZ5215615
Zoro #
G901916223
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
2.0473 in

Details

Item
S40DRZ5215615
Hand
Right-Hand
Series
DRZ
Material
Steel
Shank Type
Standard Length
Primary Application
Drilling

Description

S40DRZ5215615

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.