Zoro Homepage

SF0500DRA090M3

  • Mfr # SF0500DRA090M3

  • Zoro # G601917605


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Primary Application
Drilling
Shank Type
Flange Shank
Cutter Diameter
0.3543 - 0.3736 in
Hand
Right-Hand
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0500DRA090M3
Zoro #
G601917605
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
0.3543 - 0.3736 in

Details

Item
SF0500DRA090M3
Primary Application
Drilling
Shank Type
Flange Shank
Hand
Right-Hand
Material
Steel
Series
DRA

Description

SF0500DRA090M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.