Zoro Homepage

SF0625DRA110M5

  • Mfr # SF0625DRA110M5

  • Zoro # G301917424


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Cutter Diameter
0.4331 - 0.4524 in
Material
Steel
Primary Application
Drilling
Hand
Right-Hand
Series
DRA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0625DRA110M5
Zoro #
G301917424
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
0.4331 - 0.4524 in

Details

Item
SF0625DRA110M5
Material
Steel
Primary Application
Drilling
Hand
Right-Hand
Series
DRA

Description

SF0625DRA110M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.