Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF20DRA150M3

  • Mfr # SF20DRA150M3

  • Zoro # G501917637


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Lever Lock / Lock Pin
Hand
Right-Hand
Series
DRA
Shank Type
Flange Shank
Primary Application
Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF20DRA150M3
Zoro #
G501917637
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
0.5906 - 0.6295 in

Details

Item
SF20DRA150M3
Insert Holding Method
Lever Lock / Lock Pin
Hand
Right-Hand
Series
DRA
Shank Type
Flange Shank
Primary Application
Drilling
Material
Steel

Description

SF20DRA150M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.