Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINR 1616S16

  • Mfr # SINR1616S16

  • Zoro # G301918810


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Cutting Range
Finishing
Minimum Bore
0.6299 in
Thread
Internal
Left/Right Hand
Right-Hand
Application
Internal Threading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SINR1616S16
Zoro #
G301918810
UPC #
-
Country of Origin
United States

Details

Item
SINR 1616S16
Cutting Range
Finishing
Minimum Bore
0.6299 in
Thread
Internal
Left/Right Hand
Right-Hand
Application
Internal Threading
Features
Right-Hand Toolholder for Internal Threading, Minimum Bore Diameter 16.00mm, Compatible with Right-Hand, 16IR inserts
Material
Steel
Series
LDT

Description

SINR 1616S16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.