Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kyocera Square End Mill, 0.0050" Milling dia. 1820-0050.007

Square End Mill, 0.0050" Milling dia. (Discontinued)

  • Mfr # 1820-0050.007
  • Zoro # G1174323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820-0050.007
Zoro #
G1174323
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0050"
Length of Cut
0.0070 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0050 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Style
Square
Item
Square End Mill
List Number
1820
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Shank Type
Straight
Helix Angle
30 Degrees
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin Carbide
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 0.0050 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 0.0070 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.