Zoro Homepage
This item is Discontinued.
Kyocera Square End Mill, 0.0330" Milling dia. 1620-0330L050

Square End Mill, 0.0330" Milling dia. (Discontinued)

  • Mfr # 1620-0330L050
  • Zoro # G1172619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620-0330L050
Zoro #
G1172619
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0330"
Length of Cut
3/64 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
1/32 in

Description

Square End Mill, 1/32 in Milling Dia., AlTiN, Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.