Zoro Homepage
This item is Discontinued.
Kyocera Square End Mill, 0.0530" Milling dia. 02482

Square End Mill, 0.0530" Milling dia. (Discontinued)

  • Mfr # 02482
  • Zoro # G1203139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02482
Zoro #
G1203139
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0530"
Length of Cut
5/32 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
3/64 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Non Ferrous (N) Compatibility
No
Finish
AlTiN
Hardened (H) Compatibility
Yes
List Number
M4SM
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin Carbide
Finish - Machining
AlTiN

Description

Square End Mill, 3/64 in Milling Dia., AlTiN, Straight, Length of Cut 5/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.