Zoro Homepage

Square End Mill, 0.0560" Milling dia.

  • Mfr # 00565

  • Zoro # G1203111


product price: $10.15
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0560"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00565
Zoro #
G1203111
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0560"
Length of Cut
0.168 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.056 in

Description

Square End Mill, 0.056 in Milling Dia., Uncoated, Straight, Length of Cut 0.168 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.