Zoro Homepage
This item is Discontinued.
Kyocera Square End Mill, 0.1718" Milling dia. 1610-1719.563

Square End Mill, 0.1718" Milling dia. (Discontinued)

  • Mfr # 1610-1719.563
  • Zoro # G1221153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-1719.563
Zoro #
G1221153
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1718"
Length of Cut
9/16 in
Shank Dia.
11/64 in
Overall Length
2 in
Milling Dia.
5/32 in

Description

Square End Mill, 5/32 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.