Zoro Homepage
This item is Discontinued.
Kyocera Square End Mill, 0.70mm Milling dia. 1840-0276L276

Square End Mill, 0.70mm Milling dia. (Discontinued)

  • Mfr # 1840-0276L276
  • Zoro # G1185392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840-0276L276
Zoro #
G1185392
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.70mm
Length of Cut
2.10 mm
Shank Dia.
3.00 mm
Overall Length
38.00 mm
Neck Length
7.00 mm
Neck Dia.
0.66 mm
Milling Dia.
0.70 mm

Description

Square End Mill, 0.70 mm Milling Dia., AlTiN, Straight, Length of Cut 2.10 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm, Neck Dia. 0.66 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.