Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT100420ERFLPR1535

  • Zoro # G6266397


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERFLPR1535
Zoro #
G6266397
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.180"
Thickness
0.180 in
Through Hole Inside Dia.
0.1810 in
Cutting Edge Length
10.00mm

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
ANSI Number
SOMT100420ERFLPR1535
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
For Use With
MFH050R-10-4T, MFH050R-10-4T-M, MFH050R-10-5T, MFH050R-10-5T-M, MFH063R-10-5T, MFH063R-10-5T-22M, MFH063R-10-5T-27M, MFH063R-10-6T, MFH063R-10-6T-22M, MFH063R-10-6T-27M, MFH080R-10-7T, MFH080R-10-7T-M, MFH1000-S100-10-2T-8, MFH1000-W100-10-2T, MFH1250-S125-10-2T-8, MFH1250-W125-10-2T, MFH1250-W125-10-3T, MFH1500-S125-10-4T10, MFH1500-W150-10-3T, MFH1500-W150-10-4T, MFH2000R-10-5T, MFH25-M12-10-2T, MFH25-S25-10-2T, MFH25-S25-10-2T-200, MFH25-S25-10-2T-300, MFH25-W25-10-2T, MFH2500R-10-5T, MFH2500R-10-6T, MFH28-M12-10-2T, MFH28-S25-10-2T, MFH28-S25-10-2T-200, MFH28-S25-10-2T-300, MFH3000R-10-7T, MFH32-M16-10-2T, MFH32-M16-10-3T, MFH32-S32-10-2T, MFH32-S32-10-2T-200, MFH32-S32-10-2T-300, MFH32-S32-10-3T, MFH32-W32-10-3T, MFH35-M16-10-2T, MFH35-M16-10-3T, MFH35-S32-10-2T, MFH35-S32-10-2T-200, MFH35-S32-10-2T-300, MFH35-S32-10-3T, MFH40-M16-10-3T, MFH40-M16-10-4T, MFH40-S32-10-3T, MFH40-S32-10-4T, MFH40-S32-10-4T-250, MFH40-S32-10-4T-300, MFH40-W32-10-3T, MFH40-W32-10-4T, Mfr. No. MFH2000R-10-4T
Non Ferrous (N) Compatibility
No
Coating
Megacoat Nano
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
SOMT100420ERFLPR1535
Grade
PR1535
Cast Iron (K) Compatibility
No
Inscribed Circle
0.4110 in
Stainless (M) Compatibility
Yes
Lead Angle
90 Degrees
Mounting Style
Screw
Rake
Positive
Insert Application
Milling
No. of Edges
4
Series
MFH-Raptor
ANSI Code
SOMT100420ERFLPR1535
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
Chip-Breaker Code
FL
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Cutting Application
Milling
Material - Machining
Carbide
Measurement System
Metric
Shape
Square
For Toolholder
MFH 2000R-10-4T, MFH 2000R-10-5T, MFH 25-S25-10-2T, MFH 25-W25-10-2T, MFH 2500R-10-5T, MFH 2500R-10-6T, MFH 28-S25-10-2T, MFH 3000R-10-7T, MFH 32-S32-10-2T, MFH 32-S32-10-3T, MFH 32-W32-10-3T, MFH 35-S32-10-2T, MFH 35-S32-10-3T, MFH 4, MFH 40-S32-10-3T, MFH 40-S32-10-4T
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M, P, S
Coating Process
CVD
Number of Cutting Edges
4
Features
Wear Resistance and Stability
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
Megacoat Nano
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Square Milling Insert, Inscribed Circle 0.4110 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.