Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT100420ERGMCA6535

  • Zoro # G6265493


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERGMCA6535
Zoro #
G6265493
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Insert Thickness
0.180"
Mounting Hole Dia.
0.1810 in
Through Hole Inside Dia.
0.1810 in
Cutting Edge Length
10.00mm
Thickness
0.180 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Super Alloy (S)
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN+Al2O3+TiN
Insert Application
Milling
ISO Number
SOMT100420ERGMCA6535
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Inscribed Circle
13/32 in
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
SOMT100420ERGMCA6535
No. of Edges
4
For Use With
MFH050R-10-4T, MFH050R-10-4T-M, MFH050R-10-5T, MFH050R-10-5T-M, MFH063R-10-5T, MFH063R-10-5T-22M, MFH063R-10-5T-27M, MFH063R-10-6T, MFH063R-10-6T-22M, MFH063R-10-6T-27M, MFH080R-10-7T, MFH080R-10-7T-M, MFH1000-S100-10-2T-8, MFH1000-W100-10-2T, MFH1250-S125-10-2T-8, MFH1250-W125-10-2T, MFH1250-W125-10-3T, MFH1500-S125-10-4T10, MFH1500-W150-10-3T, MFH1500-W150-10-4T, MFH2000R-10-5T, MFH25-M12-10-2T, MFH25-S25-10-2T, MFH25-S25-10-2T-200, MFH25-S25-10-2T-300, MFH25-W25-10-2T, MFH2500R-10-5T, MFH2500R-10-6T, MFH28-M12-10-2T, MFH28-S25-10-2T, MFH28-S25-10-2T-200, MFH28-S25-10-2T-300, MFH3000R-10-7T, MFH32-M16-10-2T, MFH32-M16-10-3T, MFH32-S32-10-2T, MFH32-S32-10-2T-200, MFH32-S32-10-2T-300, MFH32-S32-10-3T, MFH32-W32-10-3T, MFH35-M16-10-2T, MFH35-M16-10-3T, MFH35-S32-10-2T, MFH35-S32-10-2T-200, MFH35-S32-10-2T-300, MFH35-S32-10-3T, MFH40-M16-10-3T, MFH40-M16-10-4T, MFH40-S32-10-3T, MFH40-S32-10-4T, MFH40-S32-10-4T-250, MFH40-S32-10-4T-300, MFH40-W32-10-3T, MFH40-W32-10-4T, Mfr. No. MFH2000R-10-4T
Grade
CA6535
Series
MFH-Raptor
Chip-Breaker Style
On One Side
Cutting Application
Milling
Measurement System
Metric
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Square
Manufacturer Grade
CA6535
Primary Material Application ISO Code
M, S
Features
High Heat and Wear Resistance
Number of Cutting Edges
4
Chip-Breaker Code
GM
ANSI Code
SOMT100420ERGMCA6535
For Toolholder
MFH 2000R-10-4T, MFH 2000R-10-5T, MFH 25-S25-10-2T, MFH 25-W25-10-2T, MFH 2500R-10-5T, MFH 2500R-10-6T, MFH 28-S25-10-2T, MFH 3000R-10-7T, MFH 32-S32-10-2T, MFH 32-S32-10-3T, MFH 32-W32-10-3T, MFH 35-S32-10-2T, MFH 35-S32-10-3T, MFH 4, MFH 40-S32-10-3T, MFH 40-S32-10-4T
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 13/32 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.