Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT100420ERGMPR1510

  • Zoro # G6303512


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERGMPR1510
Zoro #
G6303512
UPC #
-
Country of Origin
China

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.180"
Through Hole Inside Dia.
0.1810 in
Thickness
0.180 in
Cutting Edge Length
10.00mm

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Right Hand
Grade
PR1510
ISO Number
SOMT100420ERGMPR1510
Inscribed Circle
13/32 in
ANSI Number
SOMT100420ERGMPR1510
Lead Angle
90 Degrees
No. of Edges
4
For Use With
MFH050R-10-4T, MFH050R-10-4T-M, MFH050R-10-5T, MFH050R-10-5T-M, MFH063R-10-5T, MFH063R-10-5T-22M, MFH063R-10-5T-27M, MFH063R-10-6T, MFH063R-10-6T-22M, MFH063R-10-6T-27M, MFH080R-10-7T, MFH080R-10-7T-M, MFH1000-S100-10-2T-8, MFH1000-W100-10-2T, MFH1250-S125-10-2T-8, MFH1250-W125-10-2T, MFH1250-W125-10-3T, MFH1500-S125-10-4T10, MFH1500-W150-10-3T, MFH1500-W150-10-4T, MFH2000R-10-5T, MFH25-M12-10-2T, MFH25-S25-10-2T, MFH25-S25-10-2T-200, MFH25-S25-10-2T-300, MFH25-W25-10-2T, MFH2500R-10-5T, MFH2500R-10-6T, MFH28-M12-10-2T, MFH28-S25-10-2T, MFH28-S25-10-2T-200, MFH28-S25-10-2T-300, MFH3000R-10-7T, MFH32-M16-10-2T, MFH32-M16-10-3T, MFH32-S32-10-2T, MFH32-S32-10-2T-200, MFH32-S32-10-2T-300, MFH32-S32-10-3T, MFH32-W32-10-3T, MFH35-M16-10-2T, MFH35-M16-10-3T, MFH35-S32-10-2T, MFH35-S32-10-2T-200, MFH35-S32-10-2T-300, MFH35-S32-10-3T, MFH40-M16-10-3T, MFH40-M16-10-4T, MFH40-S32-10-3T, MFH40-S32-10-4T, MFH40-S32-10-4T-250, MFH40-S32-10-4T-300, MFH40-W32-10-3T, MFH40-W32-10-4T, Mfr. No. MFH2000R-10-4T
Chip-Breaker
Yes
Rake
Positive
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Insert Application
Milling
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Megacoat Nano
Series
MFH-Raptor
Primary Material Application ISO Code
K
Cutting Application
Milling
Insert Holding Type
Screw
Measurement System
Metric
Number of Cutting Edges
4
Chip-Breaker Code
GM
Primary Material Application
Cast Iron
Coating Process
PVD
Material - Machining
Carbide
For Toolholder
MFH 2000R-10-4T, MFH 2000R-10-5T, MFH 25-S25-10-2T, MFH 25-W25-10-2T, MFH 2500R-10-5T, MFH 2500R-10-6T, MFH 28-S25-10-2T, MFH 3000R-10-7T, MFH 32-S32-10-2T, MFH 32-S32-10-3T, MFH 32-W32-10-3T, MFH 35-S32-10-2T, MFH 35-S32-10-3T, MFH 4, MFH 40-S32-10-3T, MFH 40-S32-10-4T
Manufacturer Grade
PR1510
ANSI Code
SOMT100420ERGMPR1510
Chip-Breaker Style
On One Side
Finish - Machining
Megacoat Nano
Features
Wear Resistance and High Oxidation Resistance
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Square

Description

Square Milling Insert, Inscribed Circle 13/32 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.