Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT100420ERGMPR1525

  • Zoro # G6271717


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERGMPR1525
Zoro #
G6271717
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Insert Thickness
0.180"
Mounting Hole Dia.
0.1810 in
Through Hole Inside Dia.
0.1810 in
Cutting Edge Length
10.00mm
Thickness
0.180 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Hardened (H), Steel (P)
ISO Number
SOMT100420ERGMPR1525
ANSI Number
SOMT100420ERGMPR1525
Chip-Breaker
Yes
Rake
Positive
Hardened (H) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
For Use With
MFH050R-10-4T, MFH050R-10-4T-M, MFH050R-10-5T, MFH050R-10-5T-M, MFH063R-10-5T, MFH063R-10-5T-22M, MFH063R-10-5T-27M, MFH063R-10-6T, MFH063R-10-6T-22M, MFH063R-10-6T-27M, MFH080R-10-7T, MFH080R-10-7T-M, MFH1000-S100-10-2T-8, MFH1000-W100-10-2T, MFH1250-S125-10-2T-8, MFH1250-W125-10-2T, MFH1250-W125-10-3T, MFH1500-S125-10-4T10, MFH1500-W150-10-3T, MFH1500-W150-10-4T, MFH2000R-10-5T, MFH25-M12-10-2T, MFH25-S25-10-2T, MFH25-S25-10-2T-200, MFH25-S25-10-2T-300, MFH25-W25-10-2T, MFH2500R-10-5T, MFH2500R-10-6T, MFH28-M12-10-2T, MFH28-S25-10-2T, MFH28-S25-10-2T-200, MFH28-S25-10-2T-300, MFH3000R-10-7T, MFH32-M16-10-2T, MFH32-M16-10-3T, MFH32-S32-10-2T, MFH32-S32-10-2T-200, MFH32-S32-10-2T-300, MFH32-S32-10-3T, MFH32-W32-10-3T, MFH35-M16-10-2T, MFH35-M16-10-3T, MFH35-S32-10-2T, MFH35-S32-10-2T-200, MFH35-S32-10-2T-300, MFH35-S32-10-3T, MFH40-M16-10-3T, MFH40-M16-10-4T, MFH40-S32-10-3T, MFH40-S32-10-4T, MFH40-S32-10-4T-250, MFH40-S32-10-4T-300, MFH40-W32-10-3T, MFH40-W32-10-4T, Mfr. No. MFH2000R-10-4T
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Inscribed Circle
13/32 in
Insert Application
Milling
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
Megacoat Nano
Lead Angle
90 Degrees
Grade
PR1525
Mounting Style
Screw
Stainless (M) Compatibility
No
Series
MFH-Raptor
Measurement System
Metric
Chip-Breaker Code
GM
Features
Wear Resistance and High Oxidation Resistance
ANSI Code
SOMT100420ERGMPR1525
Secondary Material Application
Stainless Steel, Steel
Shape
Square
Insert Holding Type
Screw
For Toolholder
MFH 2000R-10-4T, MFH 2000R-10-5T, MFH 25-S25-10-2T, MFH 25-W25-10-2T, MFH 2500R-10-5T, MFH 2500R-10-6T, MFH 28-S25-10-2T, MFH 3000R-10-7T, MFH 32-S32-10-2T, MFH 32-S32-10-3T, MFH 32-W32-10-3T, MFH 35-S32-10-2T, MFH 35-S32-10-3T, MFH 4, MFH 40-S32-10-3T, MFH 40-S32-10-4T
Primary Material Application ISO Code
H, P
Cutting Application
Milling
Manufacturer Grade
PR1525
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Hardened Steel, Steel
Coating Process
CVD
Finish - Machining
Megacoat Nano
Material - Machining
Carbide
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 13/32 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.