Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT140514ERFLPR1525

  • Zoro # G6286441


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140514
Insert Material
Carbide
Corner Radius
0.0551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT140514ERFLPR1525
Zoro #
G6286441
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
140514
Corner Radius
0.0551 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Thickness
0.219 in
Through Hole Inside Dia.
0.2280 in
Cutting Edge Length
14.00mm

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
ISO Number
SOMT140514ERFLPR1525
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
90 Degrees
Grade
PR1525
Chip-Breaker
Yes
Mounting Style
Screw
Coating
Megacoat Nano
Cast Iron (K) Compatibility
No
Insert Application
Milling
Rake
Positive
Non Ferrous (N) Compatibility
No
ANSI Number
SOMT140514ERFLPR1525
Inscribed Circle
0.5740 in
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Cutting Direction
Right Hand
No. of Edges
4
Series
MFH-Raptor
Material - Machining
Carbide
Shape
Square
Primary Material Application ISO Code
H, P
Finish - Machining
Megacoat Nano
Coating Process
CVD
Number of Cutting Edges
4
Features
Wear Resistance and High Oxidation Resistance
ANSI Code
SOMT140514ERFLPR1525
Insert Holding Type
Screw
Chip-Breaker Style
On One Side
Manufacturer Grade
PR1525
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Primary Material Application
Hardened Steel, Steel
Secondary Material Application ISO Code
M
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Chip-Breaker Code
FL
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Square Milling Insert, Inscribed Circle 0.5740 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.