Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT140514ERFLPR1535

  • Zoro # G6264017


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140514
Insert Material
Carbide
Corner Radius
0.0551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT140514ERFLPR1535
Zoro #
G6264017
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
140514
Corner Radius
0.0551 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Thickness
0.219 in
Through Hole Inside Dia.
0.2280 in
Cutting Edge Length
14.00mm

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
4
Insert Application
Milling
Steel (P) Compatibility
No
ISO Number
SOMT140514ERFLPR1535
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Megacoat Nano
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw
ANSI Number
SOMT140514ERFLPR1535
Grade
PR1535
Lead Angle
90 Degrees
Inscribed Circle
0.5740 in
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
Positive
Series
MFH-Raptor
Chip-Breaker Style
On One Side
Manufacturer Grade
PR1535
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
SOMT140514ERFLPR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
Megacoat Nano
Number of Cutting Edges
4
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Measurement System
Metric
Secondary Material Application ISO Code
M, P, S
Insert Holding Type
Screw
Shape
Square
Features
Wear Resistance and Stability
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
FL
Primary Material Application ISO Code
M, S
Coating Process
CVD
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 0.5740 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.