Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT140520ERGMCA6535

  • Zoro # G6296759


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140520
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT140520ERGMCA6535
Zoro #
G6296759
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
140520
Corner Radius
0.0787 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Through Hole Inside Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
14.00mm

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Inscribed Circle
0.5570 in
Workpiece Compatibility
Super Alloy (S)
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Lead Angle
90 Degrees
Grade
CA6535
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Coating
TiCN+Al2O3+TiN
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
SOMT140520ERGMCA6535
No. of Edges
4
Mounting Style
Screw
Insert Application
Milling
ANSI Number
SOMT140520ERGMCA6535
Series
MFH-Raptor
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Milling
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiN
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Manufacturer Grade
CA6535
Insert Holding Type
Screw
Material - Machining
Carbide
Features
High Heat and Wear Resistance
Coating Process
CVD
Number of Cutting Edges
4
Shape
Square
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
On One Side
Chip-Breaker Code
GM
Primary Material Application ISO Code
M, S
ANSI Code
SOMT140520ERGMCA6535

Description

Square Milling Insert, Inscribed Circle 0.5570 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.