Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT140520ERGMPR1510

  • Zoro # G6306008


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140520
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT140520ERGMPR1510
Zoro #
G6306008
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
140520
Corner Radius
0.0787 in
Mounting Hole Dia.
0.2280 in
Insert Thickness
0.219"
Cutting Edge Length
14.00mm
Thickness
0.219 in
Through Hole Inside Dia.
0.2280 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
Grade
PR1510
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Stainless (M) Compatibility
No
Coating
Megacoat Nano
ANSI Number
SOMT140520ERGMPR1510
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Inscribed Circle
0.5570 in
ISO Number
SOMT140520ERGMPR1510
Insert Application
Milling
Cutting Direction
Right Hand
Rake
Positive
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Series
MFH-Raptor
Features
Wear Resistance and High Oxidation Resistance
Coating Process
PVD
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
PR1510
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Number of Cutting Edges
4
Shape
Square
Primary Material Application ISO Code
K
Measurement System
Metric
ANSI Code
SOMT140520ERGMPR1510
Primary Material Application
Cast Iron
Chip-Breaker Code
GM
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 0.5570 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.