Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT140520ERLDCA6535

  • Zoro # G6258073


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140520
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT140520ERLDCA6535
Zoro #
G6258073
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
140520
Corner Radius
0.0787 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
14.00mm
Through Hole Inside Dia.
0.2280 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Inscribed Circle
0.5810 in
Coating
TiCN+Al2O3+TiN
No. of Edges
4
Insert Application
Milling
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
ISO Number
SOMT140520ERLDCA6535
Workpiece Compatibility
Super Alloy (S)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Grade
CA6535
ANSI Number
SOMT140520ERLDCA6535
Super Alloy (S) Compatibility
Yes
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Series
MFH-Raptor
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Features
High Heat and Wear Resistance
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
CA6535
ANSI Code
SOMT140520ERLDCA6535
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Shape
Square
Chip-Breaker Style
On One Side
Chip-Breaker Code
LD
Insert Holding Type
Screw
Coating Process
CVD
Primary Material Application ISO Code
M, S
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Square Milling Insert, Inscribed Circle 0.5810 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.