Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS0375DRA080M8, DRA Magic Drill

  • Mfr # SS0375DRA080M8

  • Zoro # G701898590


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Clamp
Primary Application
Drilling
Hand
Right-Hand
Series
DRA
Cutter Diameter
0.3126 - 0.3343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS0375DRA080M8
Zoro #
G701898590
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
0.3126 - 0.3343 in

Details

Item
SS0375DRA080M8,DRA Magic Drill
Insert Holding Method
Clamp
Primary Application
Drilling
Hand
Right-Hand
Series
DRA
Shank Type
Straight Shank
Material
Steel

Description

SS0375DRA080M8,DRA Magic Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.