Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS12DRA100M5, DRA Magic Drill

  • Mfr # SS12DRA100M5

  • Zoro # G801897349


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Cutter Diameter
0.3937 - 0.4130 in
Hand
Right-Hand
Primary Application
Drilling
Series
DRA
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS12DRA100M5
Zoro #
G801897349
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
0.3937 - 0.4130 in

Details

Item
SS12DRA100M5,DRA Magic Drill
Hand
Right-Hand
Primary Application
Drilling
Series
DRA
Shank Type
Straight Shank
Material
Steel

Description

SS12DRA100M5,DRA Magic Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.