Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub-Spindle Turning Toolholder, KSTB SR1

  • Mfr # KSTBSR1620DCET325

  • Zoro # G7962764


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.7500"
Shank Shape
Round
Left/Right Hand
Right-Hand
Shank
55 Degree Diamond
Application
Copying,External Turning,Small Parts Machining,Sub-Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTBSR1620DCET325
Zoro #
G7962764
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.7500"

Details

Item
ToolHolder
Shank Shape
Round
Left/Right Hand
Right-Hand
Shank
55 Degree Diamond
Application
Copying,External Turning,Small Parts Machining,Sub-Spindle
Material
Steel
Series
KSTB

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.