
Sub-Spindle Turning Toolholder, KSTB SR1
Mfr # KSTBSR1620VBET22
Zoro # G9683482
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Diameter
0.4134"
Shank Shape
Round
Left/Right Hand
Right-Hand
Series
KSTB
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSTBSR1620VBET22
Zoro #
G9683482
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.4134"
Details
Item
Sub-Spindle Turning Toolholder,KSTB SR1
Shank Shape
Round
Left/Right Hand
Right-Hand
Series
KSTB
Material
Steel
Application
Copying,External Turning,Small Parts Machining,Sub-Spindle
Shank
35 Degree Diamond
Description
Sub-Spindle Turning Toolholder,KSTB SR1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.