Zoro Homepage

Sub-Spindle Turning Toolholder, KSTB SR3

  • Mfr # KSTBSR32JCCET325

  • Zoro # G7962694


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.7500"
Left/Right Hand
Right-Hand
Shank
80 Degree Diamond
Shank Shape
Round
Series
KSTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTBSR32JCCET325
Zoro #
G7962694
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.7500"

Details

Left/Right Hand
Right-Hand
Shank
80 Degree Diamond
Shank Shape
Round
Series
KSTB
Application
External Turning,Facing,Small Parts Machining,Sub-Spindle
Material
Steel

Description

Sub-Spindle Turning Toolholder,KSTB SR3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.