Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 08 IR60007 PR1115 Grad

  • Mfr # 08IR60007PR1115

  • Zoro # G7963726


product price: $28.45
/ea
Sold in multiples of 5 for $142.25

Key Features

Lead Angle
117.5°
Application
Internal Threading
Grade
PR1115
Series
LDT
Inscribed Circle
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08IR60007PR1115
Zoro #
G7963726
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
3/32 in
Radius Size
0.003 in
Insert Size
8

Details

Item
Threading Insert,08 IR60007 PR1115 Grad
Lead Angle
117.5°
Application
Internal Threading
Grade
PR1115
Series
LDT
Inscribed Circle
3/16 in
Material
Carbide
Thread Type
Internal
Tool Coating
PVD
Thread Pitch
UN, UNF: 20-16
Handle Type
Right-Hand
Type
Threading

Description

Threading Insert,08 IR60007 PR1115 Grad

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.