Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 11 IRA60 GW15 Grade Un

  • Mfr # 11IRA60GW15

  • Zoro # G7963254


product price: $30.39
/ea
Sold in multiples of 5 for $151.95

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
11IR
Inscribed Circle
1/4 in
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11IRA60GW15
Zoro #
G7963254
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Corner Radius
0.001 in
Insert Length
Clamp or Screw
Through Hole Inside Dia.
0.1180"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
11IR
Inscribed Circle
1/4 in
Measurement System
Metric
Max. Thread Pitch
1.5
Included Angle
60 Degrees
Threading Location
Internal
Max. Threads per Inch
48
For Toolholder
S10M-SINR-2, SINR1216S-11E, SINR1516S-11
Material Grade - Machining
WC-Co
Insert Style
11IR
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous
Number of Cutting Edges
3
Thread Standard
Metric/ISO; UN
Side-to-Cutting Tip
0.0390"
Secondary Material Application
High-Temperature Alloys
Min. Thread Pitch
0.5 mm
ANSI Code
11IRA60
Manufacturer Grade
GW15
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Min. Thread per Inch
0.5 mm
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Clamp or Screw
Thread Profile Type
60 Degrees Partial
Primary Material Application ISO Code
K10, N

Description

Indexable Thread Turning Insert, 11, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.