Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 11 IRA60PR15 PR1115 Gr

  • Mfr # 11IRA60PR1115

  • Zoro # G7963674


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
1/4 in
Insert Type
11IR
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11IRA60PR1115
Zoro #
G7963674
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Corner Radius
0.001 in
Through Hole Inside Dia.
0.1180"
Insert Length
Clamp or Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
1/4 in
Insert Type
11IR
Coating Process
PVD
Max. Thread Pitch
1.5
Measurement System
Metric
Thread Profile Type
60 Degrees Partial
Manufacturer Grade
PR1115
Insert Style
11IR
Min. Thread per Inch
0.5 mm
Insert Holding Type
Clamp or Screw
For Toolholder
S10M-SINR-2, SINR1216S-11E, SINR1516S-11
Threading Location
Internal
Material - Machining
Carbide
Number of Cutting Edges
3
Min. Thread Pitch
0.5 mm
Thread Standard
Metric/ISO; UN
Max. Threads per Inch
48
Primary Material Application
Steel
ANSI Code
11IRA60
Material Grade - Machining
Super Micrograin
Side-to-Cutting Tip
0.0390"
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Included Angle
60 Degrees

Description

Indexable Thread Turning Insert, 11, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.