Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 EL100ISO PR1115 Gra

  • Mfr # 16EL100ISOPR1115

  • Zoro # G3626890


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
Insert Type
16EL
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16EL100ISOPR1115
Zoro #
G3626890
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Corner Radius
0.0047 in
Through Hole Inside Dia.
0.1570"
Insert Length
Clamp

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
Insert Type
16EL
Min. Thread per Inch
1 mm
Material - Machining
Carbide
For Toolholder
KTNL12-3, KTNL1216JX-16F, KTNL16-3, KTNL1616H-16, KTNL1616JX-16F, KTNL2020H-16, KTNL2020JX-16F, KTNL2020K-16, KTNL2525M-16
Manufacturer Grade
PR1115
Side-to-Cutting Tip
0.0315"
Insert Style
16EL
Thread Standard
Metric/ISO
Measurement System
Metric
ANSI Code
16EL100ISO
Insert Holding Type
Clamp
Max. Thread Pitch
1
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Coating Process
PVD
Primary Material Application
Steel
Thread Profile Type
60 Degrees Full
Finish - Machining
TiAlN
Material Grade - Machining
Super Micrograin
Threading Location
External
Included Angle
60 Degrees
Thread Pitch
1

Description

Indexable Thread Turning Insert, 16, External, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Steel, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.