Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 EL150ISO PR1115 Gra

  • Mfr # 16EL150ISOPR1115

  • Zoro # G7963595


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Insert Type
16EL
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16EL150ISOPR1115
Zoro #
G7963595
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Corner Radius
0.0075 in
Insert Length
Clamp
Through Hole Inside Dia.
0.1570"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Insert Type
16EL
Inscribed Circle
3/8 in
Measurement System
Metric
Side-to-Cutting Tip
0.0394"
Manufacturer Grade
PR1115
Insert Holding Type
Clamp
Coating Process
PVD
Material Grade - Machining
Super Micrograin
Thread Standard
Metric/ISO
For Toolholder
KTNL12-3, KTNL1216JX-16F, KTNL16-3, KTNL1616H-16, KTNL1616JX-16F, KTNL2020H-16, KTNL2020JX-16F, KTNL2020K-16, KTNL2525M-16
Number of Cutting Edges
3
Min. Thread per Inch
1.5 mm
Material - Machining
Carbide
Threading Location
External
Thread Pitch
1.5
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Thread Profile Type
60 Degrees Full
Insert Style
16EL
ANSI Code
16EL150ISO
Primary Material Application
Steel
Included Angle
60 Degrees
Max. Thread Pitch
1.5

Description

Indexable Thread Turning Insert, 16, External, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Steel, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.