Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER050ISO GW15 Grade

  • Mfr # 16ER050ISOGW15

  • Zoro # G7963236


product price: $30.39
/ea
Sold in multiples of 5 for $151.95

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER050ISOGW15
Zoro #
G7963236
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Insert Length
Clamp
Corner Radius
0.0024 in
Through Hole Inside Dia.
0.1570"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Threading Location
External
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0157"
Material Grade - Machining
WC-Co
Thread Pitch
0.5
Manufacturer Grade
GW15
Thread Profile Type
60 Degrees Full
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Finish - Machining
Bright (Uncoated)
Max. Thread Pitch
0.5
Primary Material Application ISO Code
K10, N
Insert Holding Type
Clamp
ANSI Code
16ER050ISO
Measurement System
Metric
Included Angle
60 Degrees
Thread Standard
Metric/ISO
Secondary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous
Insert Style
16ER
Material - Machining
Carbide
Min. Thread per Inch
0.5 mm

Description

Indexable Thread Turning Insert, 16, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.