Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER075ISO GW15 Grade

  • Mfr # 16ER075ISOGW15

  • Zoro # G7963358


product price: $30.39
/ea
Sold in multiples of 5 for $151.95

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16ER075ISOGW15
Zoro #
G7963358
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Corner Radius
0.0035 in
Insert Length
Clamp
Through Hole Inside Dia.
0.1570"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Insert Holding Type
Clamp
Threading Location
External
Insert Style
16ER
Number of Cutting Edges
3
ANSI Code
16ER075ISO
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous
Included Angle
60 Degrees
Thread Pitch
0.75
Side-to-Cutting Tip
0.0209"
Manufacturer Grade
GW15
Primary Material Application ISO Code
K10, N
Min. Thread per Inch
0.75 mm
Thread Profile Type
60 Degrees Full
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
S
Max. Thread Pitch
0.75
Material - Machining
Carbide
Secondary Material Application
High-Temperature Alloys
Thread Standard
Metric/ISO
Material Grade - Machining
WC-Co

Description

Indexable Thread Turning Insert, 16, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.