Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER12UNTF PR1115 Gra

  • Mfr # 16ER12UNTFPR1115

  • Zoro # G7963166


product price: $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER12UNTFPR1115
Zoro #
G7963166
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Insert Length
Clamp or Screw
Through Hole Inside Dia.
0.1570"
Corner Radius
0.0106 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Insert Holding Type
Clamp or Screw
Chip-Breaker Code
TF
Measurement System
Fractional Inch
Thread Standard
UN
Coating Process
PVD
Manufacturer Grade
PR1115
Side-to-Cutting Tip
0.0591"
Thread Profile Type
60 Degrees Full
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Material - Machining
Carbide
Number of Cutting Edges
3
Included Angle
60 Degrees
ANSI Code
16ER12UNTF
Material Grade - Machining
Super Micrograin
Max. Threads per Inch
12
Threading Location
External
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Primary Material Application
Steel
Insert Style
16ER

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.