Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER14NPT GW15 Grade

  • Mfr # 16ER14NPTGW15

  • Zoro # G7963333


product price: $30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER14NPTGW15
Zoro #
G7963333
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Insert Length
Clamp or Screw
Corner Radius
0.002 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Side-to-Cutting Tip
0.0591"
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous
Thread Standard
NPT
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Secondary Material Application
High-Temperature Alloys
Material Grade - Machining
WC-Co
Thread Profile Type
60 Degrees Full
Insert Style
16ER
Number of Cutting Edges
3
Threading Location
External
Manufacturer Grade
GW15
Insert Holding Type
Clamp or Screw
ANSI Code
16ER14NPT
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Material - Machining
Carbide
Max. Threads per Inch
14
Included Angle
60 Degrees
Primary Material Application ISO Code
K10, N

Description

Indexable Thread Turning Insert, 16, External, Cutting Direction Right Hand, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous, Inscribed Circle 60 Degrees , Max. Threads per Inch 14

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.