Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER150ISOTF PR1115 G

  • Mfr # 16ER150ISOTFPR1115

  • Zoro # G7963053


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER150ISOTFPR1115
Zoro #
G7963053
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Corner Radius
0.0075 in
Insert Length
Clamp

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Finish - Machining
TiAlN
Threading Location
External
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Thread Standard
Metric/ISO
Material - Machining
Carbide
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Manufacturer Grade
PR1115
Chip-Breaker Code
TF
Primary Material Application
Steel
Insert Style
16ER
Min. Thread per Inch
1.5 mm
Insert Holding Type
Clamp
ANSI Code
16ER150ISOTF
Side-to-Cutting Tip
0.0394"
Number of Cutting Edges
3
Measurement System
Metric
Material Grade - Machining
Super Micrograin
Coating Process
PVD
Thread Pitch
1.5
Max. Thread Pitch
1.5
Thread Profile Type
60 Degrees Full

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Steel, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.