Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER175ISOTF PR1115 G

  • Mfr # 16ER175ISOTFPR1115

  • Zoro # G7963455


product price: $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER175ISOTFPR1115
Zoro #
G7963455
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Corner Radius
0.0087 in
Insert Length
Clamp

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Measurement System
Metric
Threading Location
External
Thread Profile Type
60 Degrees Full
Coating Process
PVD
Material Grade - Machining
Super Micrograin
Manufacturer Grade
PR1115
Thread Pitch
1.75
ANSI Code
16ER175ISOTF
Insert Style
16ER
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Primary Material Application ISO Code
P
Chip-Breaker Code
TF
Max. Thread Pitch
1.75
Thread Standard
Metric/ISO
Material - Machining
Carbide
Side-to-Cutting Tip
0.0591"
Primary Material Application
Steel
Number of Cutting Edges
3
Min. Thread per Inch
1.75 mm
Insert Holding Type
Clamp
Finish - Machining
TiAlN
Included Angle
60 Degrees

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Steel, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.