Zoro Homepage

Threading Insert, 16 ER20UNTF PR1115 Gra

  • Mfr # 16ER20UNTFPR1115

  • Zoro # G7963087


product price: $15.95
/ea
Sold in multiples of 5 for $79.75

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER20UNTFPR1115
Zoro #
G7963087
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Corner Radius
0.0063 in
Insert Length
Clamp or Screw

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 20

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.