Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER28BSPTTF PR1115 G

  • Mfr # 16ER28BSPTTFPR1115

  • Zoro # G7963385


product price: $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER28BSPTTFPR1115
Zoro #
G7963385
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Insert Length
Clamp
Corner Radius
0.0039 in
Through Hole Inside Dia.
0.1570"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Type
16ER
Inscribed Circle
3/8 in
Material Grade - Machining
Super Micrograin
Max. Threads per Inch
28
Finish - Machining
TiAlN
Primary Material Application
Steel
Thread Profile Type
60 Degrees Full
ANSI Code
16ER28BSPTTF
Measurement System
Fractional Inch
Thread Standard
Tapered Pipe (R, Rc, PT, BSPT)
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0315"
Included Angle
55 Degrees
Manufacturer Grade
PR1115
Insert Holding Type
Clamp
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Chip-Breaker Code
TF
Insert Style
16ER
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
P
Threading Location
External

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, Tapered Pipe (R, Rc, PT, BSPT), Primary Material Application Steel, Inscribed Circle 55 Degrees , Max. Threads per Inch 28

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.