Shop KYOCERA

Threading Insert, 16 ERAG55TF PR1115 Gra

  • Mfr # 16ERAG55TFPR1115
  • Zoro # G7963516

product price: 
$
22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
55 Degrees
Insert Type
16ER
Thickness
0.1450"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16ERAG55TFPR1115
Zoro #
G7963516
UPC #
-
Country of Origin
Japan
Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
55 Degrees
Insert Type
16ER
Max. Threads per Inch
8
Chip-Breaker Code
TF
Threading Location
External
Finish - Machining
TiAlN
Included Angle
16ERAG55TF
Insert Style
16
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0630"
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Primary Material Application ISO Code
P
Thread Standard
Parallel Pipe (G, PF), Tapered Pipe (R, PT, BSPT), Whitworth
Coating Process
PVD
Material - Machining
Carbide
Manufacturer Grade
PR1115
ANSI Code
16ERAG55TF
Measurement System
Fractional Inch
Material Grade - Machining
Super Micrograin
Insert Holding Type
3/8 in
Primary Material Application
Steel
Thread Profile Type
55 Degrees Partial

Dimensions

Thickness
0.1450"
Corner Radius
0.002 in
Insert Length
Clamp
Through Hole Inside Dia.
0.1570"

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, Parallel Pipe (G, PF), Tapered Pipe (R, PT, BSPT), Whitworth, Primary Material Application Steel, Inscribed Circle 55 Degrees , Max. Threads per Inch 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.