Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ERAG60TF PR1115 Gra

  • Mfr # 16ERAG60TFPR1115

  • Zoro # G7963193


product price: $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Lead Angle
45°
Chip-Breaker
Yes
Handle Type
Right-Hand
Grade
PR1115
Series
LDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERAG60TFPR1115
Zoro #
G7963193
UPC #
-
Country of Origin
Japan

Dimensions

Radius Size
0.002 in
Thickness
0.145 in
Insert Size
16

Details

Item
Threading Insert,16 ERAG60TF PR1115 Gra
Lead Angle
45°
Chip-Breaker
Yes
Handle Type
Right-Hand
Grade
PR1115
Series
LDT
Thread Pitch
UN, UNF: 48-8
Tool Coating
PVD
Application
External Threading
Inscribed Circle
3/8 in
Thread Type
External
Type
Threading
Material
Carbide

Description

Threading Insert,16 ERAG60TF PR1115 Gra

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.