Zoro Homepage

Threading Insert, 16 ERG60TF PR1115 Grad

  • Mfr # 16ERG60TFPR1115

  • Zoro # G7963498


product price: $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERG60TFPR1115
Zoro #
G7963498
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Insert Length
Clamp
Corner Radius
0.009 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Measurement System
Metric
Min. Thread Pitch
0.5 mm
Max. Threads per Inch
48
Insert Style
16ER
Chip-Breaker Code
TF
Material Grade - Machining
Super Micrograin
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Finish - Machining
TiAlN
Max. Thread Pitch
3
Included Angle
60 Degrees
Side-to-Cutting Tip
0.0630"
Threading Location
External
Material - Machining
Carbide
Thread Profile Type
60 Degrees Partial
Manufacturer Grade
PR1115
Insert Holding Type
Clamp
Primary Material Application
Steel
Thread Standard
Metric/ISO; UN
ANSI Code
16ERG60TF
Coating Process
PVD
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Min. Thread per Inch
0.5 mm

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.