Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ERUNTF PR1115 Grade

  • Mfr # 16ER16UNTFPR1115

  • Zoro # G7963148


product price: $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER16UNTFPR1115
Zoro #
G7963148
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1450"
Corner Radius
0.0079 in
Through Hole Inside Dia.
0.1570"
Insert Length
Clamp or Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16ER
Max. Threads per Inch
16
Side-to-Cutting Tip
0.0433"
Finish - Machining
TiAlN
Chip-Breaker Code
TF
Included Angle
60 Degrees
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
PR1115
ANSI Code
16ER16UNTF
Measurement System
Fractional Inch
Thread Profile Type
60 Degrees Full
Threading Location
External
Primary Material Application ISO Code
P
Material Grade - Machining
Super Micrograin
Number of Cutting Edges
3
Insert Style
16ER
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Thread Standard
UN
Insert Holding Type
Clamp or Screw
Primary Material Application
Steel

Description

Indexable Thread Turning Insert, 16, External, TF, Cutting Direction Right Hand, UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 16

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.