Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR100ISO GW15 Grade

  • Mfr # 16IR100ISOGW15

  • Zoro # G7963288


product price: $30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16IR100ISOGW15
Zoro #
G7963288
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Corner Radius
0.0028 in
Insert Length
Clamp or Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
3/8 in
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous
Included Angle
60 Degrees
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
3
Min. Thread per Inch
1 mm
Side-to-Cutting Tip
0.0315"
Insert Style
16IR
ANSI Code
16IR100ISO
Primary Material Application ISO Code
K10, N
Thread Standard
Metric/ISO
Thread Pitch
1
For Toolholder
CINR3025S-16, CINR3732S-16, S10M-SINR-3, S12X-SINR-3, SINR1616S-16, SINR2016S-16, SINR2420S-16
Insert Holding Type
Clamp or Screw
Material Grade - Machining
WC-Co
Secondary Material Application
High-Temperature Alloys
Threading Location
Internal
Max. Thread Pitch
1
Manufacturer Grade
GW15
Thread Profile Type
60 Degrees Full

Description

Indexable Thread Turning Insert, 16, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.