Shop KYOCERA

Threading Insert, 16 IR12UNTF PR1115 Gra

  • Mfr # 16IR12UNTFPR1115
  • Zoro # G7963035

product price: 
$
20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
60 Degrees
Thickness
0.1450"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16IR12UNTFPR1115
Zoro #
G7963035
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Insert Length
Clamp or Screw
Through Hole Inside Dia.
0.1570"
Corner Radius
0.0055 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
60 Degrees
Coating Process
PVD
Primary Material Application
Steel
Material - Machining
Carbide
Insert Style
16
Insert Holding Type
3/8 in
Max. Threads per Inch
12
For Toolholder
CINR3025S-16, CINR3732S-16, S10M-SINR-3, S12X-SINR-3, SINR1616S-16, SINR2016S-16, SINR2420S-16
Threading Location
Internal
Thread Standard
UN
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Thread Profile Type
60 Degrees Full
Material Grade - Machining
Super Micrograin
Primary Material Application ISO Code
P
Side-to-Cutting Tip
0.0591"
Included Angle
16IR12UNTF
Number of Cutting Edges
3
Manufacturer Grade
PR1115
Chip-Breaker Code
TF
ANSI Code
16IR12UNTF

Description

Indexable Thread Turning Insert, 16, Internal, TF, Cutting Direction Right Hand, UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.