Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR14NPT PR1115 Grad

  • Mfr # 16IR14NPTPR1115

  • Zoro # G7963367


product price: $30.79
/ea
Sold in multiples of 5 for $153.95

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IR14NPTPR1115
Zoro #
G7963367
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Insert Length
Clamp or Screw
Corner Radius
0.002 in
Through Hole Inside Dia.
0.1570"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
3/8 in
Insert Style
16IR
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Threading Location
Internal
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
TiAlN
Thread Standard
NPT
Material Grade - Machining
Super Micrograin
Measurement System
Fractional Inch
Side-to-Cutting Tip
0.0591"
Primary Material Application
Steel
ANSI Code
16IR14NPT
Max. Threads per Inch
14
Insert Holding Type
Clamp or Screw
For Toolholder
CINR3025S-16, CINR3732S-16, S10M-SINR-3, S12X-SINR-3, SINR1616S-16, SINR2016S-16, SINR2420S-16
Manufacturer Grade
PR1115
Coating Process
PVD
Thread Profile Type
60 Degrees Full

Description

Indexable Thread Turning Insert, 16, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 14

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.