Zoro Homepage

Threading Insert, 16 IR14UNTF PR1115 Gra

  • Mfr # 16IR14UNTFPR1115

  • Zoro # G7963489


product price: $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16IR
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IR14UNTFPR1115
Zoro #
G7963489
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Insert Length
Clamp or Screw
Corner Radius
0.0047 in
Through Hole Inside Dia.
0.1570"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16IR
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0591"
Chip-Breaker Code
TF
Thread Profile Type
60 Degrees Full
Included Angle
60 Degrees
Threading Location
Internal
Max. Threads per Inch
14
Finish - Machining
TiAlN
Coating Process
PVD
ANSI Code
16IR14UNTF
Insert Holding Type
Clamp or Screw
Insert Style
16IR
Material - Machining
Carbide
Material Grade - Machining
Super Micrograin
Manufacturer Grade
PR1115
Primary Material Application ISO Code
P
For Toolholder
CINR3025S-16, CINR3732S-16, S10M-SINR-3, S12X-SINR-3, SINR1616S-16, SINR2016S-16, SINR2420S-16
Measurement System
Fractional Inch
Thread Standard
UN
Primary Material Application
Steel

Description

Indexable Thread Turning Insert, 16, Internal, TF, Cutting Direction Right Hand, UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 14

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.