Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR150ISO GW15 Grade

  • Mfr # 16IR150ISOGW15

  • Zoro # G7963297


product price: $30.25
/ea
Sold in multiples of 10 for $302.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16IR
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IR150ISOGW15
Zoro #
G7963297
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Corner Radius
0.004 in
Insert Length
Clamp or Screw
Through Hole Inside Dia.
0.1570"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16IR
Threading Location
Internal
Thread Profile Type
60 Degrees Full
Insert Holding Type
Clamp or Screw
Insert Style
16IR
Thread Standard
Metric/ISO
Material Grade - Machining
WC-Co
Thread Pitch
1.5
Manufacturer Grade
GW15
Secondary Material Application ISO Code
S
Included Angle
60 Degrees
Material - Machining
Carbide
Measurement System
Metric
Side-to-Cutting Tip
0.0433"
Finish - Machining
Bright (Uncoated)
For Toolholder
CINR3025S-16, CINR3732S-16, S10M-SINR-3, S12X-SINR-3, SINR1616S-16, SINR2016S-16, SINR2420S-16
Number of Cutting Edges
3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous
Min. Thread per Inch
1.5 mm
Secondary Material Application
High-Temperature Alloys
Max. Thread Pitch
1.5
ANSI Code
16IR150ISO
Primary Material Application ISO Code
K10, N

Description

Indexable Thread Turning Insert, 16, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.