Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IRA55 PR1115 Grade

  • Mfr # 16IRA55PR1115

  • Zoro # G7963647


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16IR
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IRA55PR1115
Zoro #
G7963647
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1450"
Insert Length
Clamp or Screw
Through Hole Inside Dia.
0.1570"
Corner Radius
0.002 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
16IR
Primary Material Application ISO Code
P
Min. Thread Pitch
16
Material Grade - Machining
Super Micrograin
Thread Standard
Parallel Pipe (G, PF), Tapered Pipe (Rc, PT, BSPT), Whitworth
Thread Profile Type
55 Degrees Partial
For Toolholder
CINR3025S-16, CINR3732S-16, S10M-SINR-3, S12X-SINR-3, SINR1616S-16, SINR2016S-16, SINR2420S-16
ANSI Code
16IRA55
Number of Cutting Edges
3
Material - Machining
Carbide
Included Angle
55 Degrees
Max. Threads per Inch
40
Finish - Machining
TiAlN
Threading Location
Internal
Insert Holding Type
Clamp or Screw
Insert Style
16IR
Side-to-Cutting Tip
0.0390"
Coating Process
PVD
Measurement System
Fractional Inch
Manufacturer Grade
PR1115
Primary Material Application
Steel

Description

Indexable Thread Turning Insert, 16, Internal, Cutting Direction Right Hand, Parallel Pipe (G, PF), Tapered Pipe (Rc, PT, BSPT), Whitworth, Primary Material Application Steel, Inscribed Circle 55 Degrees , Max. Threads per Inch 40

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.