Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IRAG60 PR1115 Grade

  • Mfr # 16IRAG60PR1115

  • Zoro # G7963735


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
3/8 in
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16IRAG60PR1115
Zoro #
G7963735
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Through Hole Inside Dia.
0.1570"
Corner Radius
0.001 in
Insert Length
Clamp

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
16IR
Inscribed Circle
3/8 in
Min. Thread Pitch
0.5 mm
Max. Threads per Inch
48
Manufacturer Grade
PR1115
Thread Standard
Metric/ISO; UN
Measurement System
Metric
Included Angle
60 Degrees
Min. Thread per Inch
0.5 mm
Max. Thread Pitch
3
ANSI Code
16IRAG60
Primary Material Application ISO Code
P
Threading Location
Internal
Number of Cutting Edges
3
Coating Process
PVD
Side-to-Cutting Tip
0.0670"
Finish - Machining
TiAlN
Primary Material Application
Steel
Insert Style
16IR
Material Grade - Machining
Super Micrograin
Material - Machining
Carbide
Thread Profile Type
60 Degrees Partial
For Toolholder
CINR3025S-16, CINR3732S-16, S10M-SINR-3, S12X-SINR-3, SINR1616S-16, SINR2016S-16, SINR2420S-16
Insert Holding Type
Clamp

Description

Indexable Thread Turning Insert, 16, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.